Zoro Homepage

Std Abrsvs A/O Flap Whl 640405, 4inx1inx5, PK10

  • Mfr # 640405

  • Zoro # G6145592


product price: $333.99
/pk 10, $33.40/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Diameter
4"
Width
1"
Arbor Hole Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640405
Zoro #
G6145592
UPC #
00051115425318
Country of Origin
Mexico

Dimensions

Diameter
4"
Width
1"
Arbor Hole Size
5/8"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Item
Large Flap Wheel
Grit
60
Mounting Type
Arbor Hole
Max RPM
12,000 rpm

Description

Std Abrsvs A/O Flap Whl 640405,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.