Std Abrsvs A/O Flap Whl 640412, 4inx1inx5, PK10
Mfr # 640412
Zoro # G6145717
product price: $315.99
/pk 10, $31.60/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Arbor Hole Size
5/8"
Grit
320
Diameter
4"
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640412
Zoro #
G6145717
UPC #
00051115427282
Country of Origin
Mexico
Dimensions
Arbor Hole Size
5/8"
Diameter
4"
Width
1"
Details
Item
Large Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
320
Abrasive Type
Coated
Mounting Type
Arbor Hole
Max RPM
12,000 rpm
Description
Std Abrsvs A/O Flap Whl 640412,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.