Zoro Homepage

Std Abrsvs A/O Flap Whl 640606, 4inx2inx5, PK10

  • Mfr # 640606

  • Zoro # G6145662


product price: $424.99
/pk 10, $42.50/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Arbor Hole Size
5/8"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640606
Zoro #
G6145662
UPC #
00051115427312
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"
Width
2"
Diameter
4"

Details

Item
Large Flap Wheel
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Mounting Type
Arbor Hole
Max RPM
12,000 rpm

Description

Std Abrsvs A/O Flap Whl 640606,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.