Zoro Homepage

Std Abrsvs A/O Flap Whl 661505, 6inx1-1/2, PK5

  • Mfr # 661505

  • Zoro # G6145699


product price: $279.99
/pk 5, $56.00/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Arbor Hole Size
1"
Width
1-1/2"
Grit
60
Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661505
Zoro #
G6145699
UPC #
00051115427428
Country of Origin
Mexico

Dimensions

Arbor Hole Size
1"
Width
1-1/2"
Diameter
6"

Details

Item
Large Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Type
Coated
Mounting Type
Arbor Hole
Max RPM
6,200 rpm

Description

Std Abrsvs A/O Flap Whl 661505,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.