Std Abrsvs A/O Flap Whl 661508, 6inx1-1/2, PK5
Mfr # 661508
Zoro # G6145671
product price: $334.99
/pk 5, $67.00/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Arbor Hole Size
1"
Diameter
6"
Grit
120
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661508
Zoro #
G6145671
UPC #
00051115427442
Country of Origin
Mexico
Dimensions
Arbor Hole Size
1"
Diameter
6"
Width
1-1/2"
Details
Item
Large Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Mounting Type
Arbor Hole
Max RPM
6,200 rpm
Description
Std Abrsvs A/O Flap Whl 661508,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.