Std Abrsvs A/O Flexible Flap Whl 661428, PK5
Mfr # 661428
Zoro # G6145680
product price: $281.99
/pk 5, $56.40/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Arbor Hole Size
1"
Width
1"
Diameter
6"
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661428
Zoro #
G6145680
UPC #
00051115427664
Country of Origin
Mexico
Dimensions
Arbor Hole Size
1"
Width
1"
Diameter
6"
Details
Item
Flexible Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Mounting Type
Arbor Hole
Max RPM
6,200 rpm
Description
Std Abrsvs A/O Flxbl Flap Whl 661428,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.