Zoro Homepage

Std Abrsvs A/O Flexible Flap Whl 661625, PK5

  • Mfr # 661625

  • Zoro # G6145820


product price: $372.99
/pk 5, $74.60/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Diameter
6"
Width
2"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661625
Zoro #
G6145820
UPC #
00051115425387
Country of Origin
Mexico

Dimensions

Diameter
6"
Width
2"
Arbor Hole Size
1"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Item
Flexible Flap Wheel
Grit
60
Mounting Type
Arbor Hole
Max RPM
6,200 rpm

Description

Std Abrsvs A/O Flxbl Flap Whl 661625,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.