Zoro Homepage

Std Abrsvs A/O Flexible Flap Whl 681428, PK5

  • Mfr # 681428

  • Zoro # G6145802


product price: $394.99
/pk 5, $79.00/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Width
1"
Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681428
Zoro #
G6145802
UPC #
00051115427824
Country of Origin
Mexico

Dimensions

Width
1"
Diameter
8"
Arbor Hole Size
1"

Details

Item
Flexible Flap Wheel
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Mounting Type
Arbor Hole
Max RPM
4,700 rpm

Description

Std Abrsvs A/O Flxbl Flap Whl 681428,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.