Std Abrsvs A/O Handy Rl 7131P60, 1-1/2inx, PK10

  • Mfr # 713160

  • Zoro # G6145787


product price: $367.99
/pk 10, $36.80/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Width
1-1/2"
Length
50 yd.
Backing Weight
J
Grit
P150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713160
Zoro #
G6145787
UPC #
00051115374852
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Length
50 yd.

Details

Item
Handy Roll
Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
P150

Description

Std Abrsvs A/O Handy Rl 7131P60,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.