Std Abrsvs A/O Handy Rl 713200, 1inx50ydP, PK10

  • Mfr # 713200

  • Zoro # G6145839


product price:  $310.99
/pk 10, $31.10/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
P240
Length
50 ft.
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713200
Zoro #
G6145839
UPC #
00051115329715
Country of Origin
Mexico

Dimensions

Length
50 ft.
Width
1"

Details

Abrasive Material
Aluminum Oxide
Backing Weight
J
Item
Handy Roll
Grit
P240

Description

Std Abrsvs A/O Handy Rl 713200,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.