Std Abrsvs A/O Handy Rl 713448, 2inx50ydP, PK10

  • Mfr # 713448

  • Zoro # G6145769


product price:  $576.99
/pk 10, $57.70/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Length
50 ft.
Backing Weight
J
Width
2"
Grit
P150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713448
Zoro #
G6145769
UPC #
00051115374913
Country of Origin
Mexico

Dimensions

Length
50 ft.
Width
2"

Details

Item
Handy Roll
Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
P150

Description

Std Abrsvs A/O Handy Rl 713448,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.