Std Abrsvs A/O Spiral Band 710961, 1/2inx, PK100
Mfr # 710961
Zoro # G6146371
product price: $60.59
/pk 100, $0.61/eaKey Features
Diameter
1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Length
1 in
Backing Weight
X Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710961
Zoro #
G6146371
UPC #
00051115329463
Country of Origin
United States
Dimensions
Diameter
1/2 in
Length
1 in
Details
Item
Std Abrsvs A/O Spiral Band 710961,PK100
Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X Weight
Backing Material
Cloth
Attachment Type
Drum
Color
Brown
Shape
Spiral Band
Coat Type
Closed Coat
Description
Std Abrsvs A/O Spiral Band 710961,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.