Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs A/O Tapered Cone Point 706114, PK100

  • Mfr # 706114

  • Zoro # G6146408


product price: $74.75
/pk 100, $0.75/ea

Key Features

Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Color
Brown
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706114
Zoro #
G6146408
UPC #
00051115415296
Country of Origin
United States

Dimensions

Length
1"

Details

Item
Tapered Cone Point
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Grit
60
Color
Brown
Backing Material
Cloth

Description

Std Abrs A/O Tprd Cone Pnt 706114,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.