Std Abrsvs A/O Tapered Cone Point 707415, PK100
Mfr # 707415
Zoro # G6146469
product price: $74.75
/pk 100, $0.75/eaKey Features
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Length
1"
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707415
Zoro #
G6146469
UPC #
00051115415302
Country of Origin
United States
Dimensions
Length
1"
Details
Item
Tapered Cone Point
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Grit
80
Color
Brown
Backing Material
Cloth
Description
Std Abrs A/O Tprd Cone Pnt 707415,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.