Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs A/O Tapered Cone Point 709966, PK100

  • Mfr # 709966

  • Zoro # G6146511


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Length
1-1/2"
Abrasive Type
Closed Coat
Backing Weight
X
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709966
Zoro #
G6146511
UPC #
00051115415203
Country of Origin
United States

Dimensions

Length
1-1/2"

Details

Item
Tapered Cone Point
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Weight
X
Grit
P180
Backing Material
Cloth
Color
Brown

Description

Std Abrs A/O Tprd Cone Pnt 709966,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.