Zoro Homepage

Std Abrsvs A/O Unitized Whl 852135,521 3, PK10

  • Mfr # 852135

  • Zoro # G6146502


product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Arbor Hole Size
1/4 in
Diameter
3 in
Density
Soft
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852135
Zoro #
G6146502
UPC #
00051115324772
Country of Origin
United States

Dimensions

Arbor Hole Size
1/4 in
Diameter
3 in
Face Width
1/4 in

Details

Item
Std Abrsvs A/O Unitized Whl 852135,PK10
Abrasive Material
Aluminum Oxide
Density
Soft
Grade
Medium
Max. RPM
12000 RPM
Type
Wheel
Attachment Type
Center Hole

Description

Std Abrsvs A/O Unitized Whl 852135,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.