Std Abrsvs A/O Unitized Whl 873173,731 6, PK10
Mfr # 873173
Zoro # G6146563
product price: $447.99
/pk 10, $44.80/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Arbor Hole Size
1/2 in
Density
Medium/Hard
Diameter
6 in
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
873173
Zoro #
G6146563
UPC #
00051115355653
Country of Origin
United States
Dimensions
Arbor Hole Size
1/2 in
Diameter
6 in
Face Width
1/4 in
Details
Item
Std Abrsvs A/O Unitized Whl 873173,PK10
Abrasive Material
Aluminum Oxide
Density
Medium/Hard
Grade
Fine
Max. RPM
6000 RPM
Type
Wheel
Attachment Type
Center Hole
Description
Std Abrsvs A/O Unitized Whl 873173,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.