Zoro Homepage

Std Abrsvs A/O Unitized Whl 882108,821 2, PK10

  • Mfr # 882108

  • Zoro # G6146712


product price: $65.89
/pk 10, $6.59/ea

Key Features

Disc Diameter
2 in
Mounting Hole Size
1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882108
Zoro #
G6146712
UPC #
00051115333118
Country of Origin
United States

Dimensions

Disc Diameter
2 in
Mounting Hole Size
1/4 in
Width
0.12 in

Details

Item
Std Abrsvs A/O Unitized Whl 882108,PK10
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
22000
Density
Hard
Attachment Type
Center Hole
Shape
Wheel

Description

Std Abrsvs A/O Unitized Whl 882108,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.