Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs A/O Unitized Whl 882115,821 2, PK10

  • Mfr # 882115

  • Zoro # G6146697


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Disc Diameter
2 in
Mounting Hole Size
1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
22000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882115
Zoro #
G6146697
UPC #
00051115356148
Country of Origin
United States

Dimensions

Disc Diameter
2 in
Mounting Hole Size
1/4 in
Face Width
1/2 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
22000 RPM
Item
Std Abrsvs A/O Unitized Whl 882115,PK10
Density
Hard
Attachment Type
Center Hole
Type
Wheel

Description

Std Abrsvs A/O Unitized Whl 882115,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.