Zoro Homepage

Std Abrsvs Buff&Blend GP Dsc 840908, 8inx, PK100

  • Mfr # 840908

  • Zoro # G6147001


product price: $416.99
/pk 100, $4.17/ea
Free Shipping & Returns

Key Features

Disc Diameter
8 in
Mounting Hole Size
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Max. RPM
2700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840908
Zoro #
G6147001
UPC #
00051115331466
Country of Origin
United States

Dimensions

Disc Diameter
8 in
Mounting Hole Size
1/2 in

Details

Item
Std Abrsvs Buff/Blnd GP Dsc 840908,PK100
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Max. RPM
2700 RPM
Color
Maroon
Type
Disc

Description

Std Abrsvs Buff/Blnd GP Dsc 840908,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.