Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs Buff&Blend HP Dsc 850108, 10in, PK100

  • Mfr # 850108

  • Zoro # G6147099


product price: $863.99
/pk 100, $8.64/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Arbor Hole Size
1/2 in
Color
Red
Grade
Very Fine
Max. RPM
2000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850108
Zoro #
G6147099
UPC #
00051115359361
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Diameter
10 in

Details

Item
Std Abrsvs Buff/Blnd HP Dsc 850108,PK100
Abrasive Material
Aluminum Oxide
Color
Red
Grade
Very Fine
Max. RPM
2000 RPM
Type
Disc

Description

Std Abrsvs Buff/Blnd HP Dsc 850108,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.