Zoro Homepage

Std Abrsvs Buff&Blend HS Dsc 819130, 12in, PK25

  • Mfr # 819130

  • Zoro # G6147248


product price: $591.99
/pk 25, $23.68/ea
Free Shipping & Returns

Key Features

Disc Diameter
12 in
Mounting Hole Size
1-1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819130
Zoro #
G6147248
UPC #
00051115359934
Country of Origin
United States

Dimensions

Disc Diameter
12 in
Mounting Hole Size
1-1/4 in

Details

Item
Std Abrsvs Buff/Blend HS Dsc 819130,PK25
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Color
Blue
Type
Disc

Description

Std Abrsvs Buff/Blend HS Dsc 819130,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.