Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs GP Plus Whl 853453, 8inx2inx3i, PK2

  • Mfr # 853453

  • Zoro # G6147589


product price: $392.99
/pk 2, $196.50/ea
Free Shipping & Returns

Key Features

Disc Diameter
8 in
Mounting Hole Size
3 in
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
4500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853453
Zoro #
G6147589
UPC #
00051115332081
Country of Origin
United States

Dimensions

Disc Diameter
8 in
Mounting Hole Size
3 in
Face Width
2 in

Details

Item
Std Abrsvs GP Plus Whl 853453,PK2
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
4500 RPM
Application
Blending, Cleaning, Deburring
Attachment Type
Center Hole
Color
Gray

Description

Item Std Abrsvs GP Plus Whl 853453,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.