Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs QC TP Med Dsc Pad w, PK5

  • Mfr # 548060

  • Zoro # G6148173


product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns

Key Features

Disc Dia.
3"
Attaching System
TP
Backing Material
Rubber
Density
Medium
Max RPM
20,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548060
Zoro #
G6148173
UPC #
00051128906156
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc Pad
Attaching System
TP
Backing Material
Rubber
Density
Medium
Max RPM
20,000 rpm

Description

Std Abrs QC TP Med Dsc Pad,TA4 54806,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.