Zoro Homepage

Std Abrsvs QC TR A/O Extra 2PlyDsc 59235, PK1000

  • Mfr # 592356

  • Zoro # G6148611


product price: $574.99
/pk 1000, $0.57/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cloth
Attaching System
TR
Disc Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592356
Zoro #
G6148611
UPC #
00051115327360
Country of Origin
Italy

Dimensions

Disc Dia.
1-1/2"

Details

Item
Quick Change Extra Ply Disc
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cloth
Attaching System
TR

Description

Std Abrs QC TR A/O Extr 2PlyDsc,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.