Std Abrsvs QC TR Srfc Cndtng XD Dsc 848382, 2in MED, 200/pk
Mfr # 848382
Zoro # G5144960
product price: $468.99
/pk 200, $2.34/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30,000 RPM
Overall Diameter
2 in
Grade
Medium
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
848382
Zoro #
G5144960
UPC #
00051141434568
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
St QC TR Srfc Candtng XD Dsc 8483,PK200
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30,000 RPM
Grade
Medium
Quick Change System
TR
Abrasive Type
Non-Woven
Color
Maroon
Description
St QC TR Srfc Candtng XD Dsc 8483,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.