Zoro Homepage

Std Abrsvs QC TR Srfc Cndtng XD Dsc 8799, PK100

  • Mfr # 879902

  • Zoro # G6149363


product price: $813.99
/pk 100, $8.14/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Disc Dia.
4"
Attaching System
TSM
Max RPM
12,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879902
Zoro #
G6149363
UPC #
00051141436456
Country of Origin
United States

Dimensions

Disc Dia.
4"

Details

Item
Quick Change Surface Conditioning XD Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Attaching System
TSM
Max RPM
12,000 rpm

Description

Std Abrs QC TR Srfc Cndtng XD Dsc,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.