Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs QC TS Buff&Blend GP Dsc 84041, PK250

  • Mfr # 7000046869

  • Zoro # G6149652


product price: $473.23
/pk 250, $1.89/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Disc Dia.
3"
Attaching System
TS
Max RPM
8,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046869
Zoro #
G6149652
UPC #
00051115331176
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Buff and Blend GP Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Attaching System
TS
Max RPM
8,000 rpm

Description

Std Abrs QC TS Buff/Blnd GP Dsc,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.