Std Abrsvs QC TS Firm Dsc Pad 541008, 2in, PK5

  • Mfr # 7100027571

  • Zoro # G6149783


product price: $97.19
/pk 5, $19.44/ea
Free Shipping & Returns

Key Features

Backing Material
Rubber
Attaching System
TS
Disc Dia.
2"
Density
Firm
Max RPM
25,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100027571
Zoro #
G6149783
UPC #
00051128906101
Country of Origin
United States

Dimensions

Disc Dia.
2"

Details

Item
Quick Change Disc Pad
Backing Material
Rubber
Attaching System
TS
Density
Firm
Max RPM
25,000 rpm

Description

Std Abrsvs QC TS Firm Dsc Pad 541008,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.