Zoro Homepage

Std Abrsvs QC TSM Ceramic Pro 2 Ply Dsc, PK100

  • Mfr # 527615

  • Zoro # G6150529


product price: $229.99
/pk 100, $2.30/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Grit
60
Backing Material
Cloth
Disc Dia.
4"
Attaching System
TSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527615
Zoro #
G6150529
UPC #
00076308636326
Country of Origin
United States

Dimensions

Disc Dia.
4"

Details

Item
Pro 2 Ply Quick Change Disc
Abrasive Material
Ceramic
Grit
60
Backing Material
Cloth
Attaching System
TSM
Max RPM
12,000 rpm

Description

Std Abrs QC TSM Crmc Pro 2Ply Dsc,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.