Zoro Homepage

Std Abrsvs QC TSM Cleaning Dsc 840397, 2i, PK250

  • Mfr # 840397

  • Zoro # G6150501


product price: $1,275.99
/pk 250, $5.10/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Coarse
Disc Dia.
2"
Attaching System
TSM
Max RPM
12,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840397
Zoro #
G6150501
UPC #
00051115351457
Country of Origin
United States

Dimensions

Disc Dia.
2"

Details

Item
Quick Change Cleaning Disc
Abrasive Material
Silicon Carbide
Grade
Coarse
Attaching System
TSM
Max RPM
12,000 rpm

Description

Std Abrs QC TSM Clng Dsc 840397,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.