Zoro Homepage

Std Abrsvs QC TSM Srfc Cndtng GP Dsc 840, PK500

  • Mfr # 840037

  • Zoro # G6150632


product price: $489.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Attaching System
TSM
Grade
Coarse
Disc Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840037
Zoro #
G6150632
UPC #
00051115324888
Country of Origin
United States

Dimensions

Disc Dia.
3/4"

Details

Item
Quick Change Surface Conditioning GP Disc
Abrasive Material
Aluminum Oxide
Attaching System
TSM
Grade
Coarse

Description

Std Abrs QC TSM Srfc Cndtng GP Dsc,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.