Zoro Homepage

Std Abrsvs QC TSM Srfc Cndtng RC Dsc 840, PK500

  • Mfr # 840036

  • Zoro # G6150711


product price: $430.99
/pk 500, $0.86/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Disc Dia.
3/4"
Grade
Very Fine
Attaching System
TSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840036
Zoro #
G6150711
UPC #
00051115369056
Country of Origin
United States

Dimensions

Disc Dia.
3/4"

Details

Item
Quick Change TSM Surface Conditioning RC Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Attaching System
TSM

Description

Std Abrs QC TSM Srfc Cndtng RC Dsc,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.