Zoro Homepage

Std Abrsvs S/C Unitized Whl 853205,532 1, PK10

  • Mfr # 853205

  • Zoro # G6151028


product price: $60.89
/pk 10, $6.09/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Max. RPM
20000
Overall Diameter
1 in
Center Hole Diameter
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853205
Zoro #
G6151028
UPC #
00051115331961
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Center Hole Diameter
0.188 in
Face Width
1 in

Details

Abrasive Material
Silicon Carbide
Grade
Fine
Item
Std Abrsvs S/C Unitized Whl 853205,PK10
Max. RPM
20000
Attachment Type
Center Hole
Density Rating
Soft
Type
Wheel

Description

Std Abrsvs S/C Unitized Whl 853205,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.