Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs S/C Unitized Whl 863205,632 1, PK10

  • Mfr # 863205

  • Zoro # G6151183


product price: $62.75
/pk 10, $6.28/ea

Key Features

Disc Diameter
1 in
Mounting Hole Size
0.18 in
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863205
Zoro #
G6151183
UPC #
00051115354670
Country of Origin
United States

Dimensions

Disc Diameter
1 in
Mounting Hole Size
0.18 in
Width
1 in

Details

Item
Std Abrsvs S/C Unitized Whl 863205,PK10
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
20000
Density
Soft/Medium
Attachment Type
Center Hole
Shape
Wheel

Description

Std Abrsvs S/C Unitized Whl 863205,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.