Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs S/C Unitized Whl 873274,732 6, PK10

  • Mfr # 873274

  • Zoro # G6151229


product price: $379.99
/pk 10, $38.00/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Mounting Hole Size
1 in
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
6000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873274
Zoro #
G6151229
UPC #
00051115355738
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Mounting Hole Size
1 in
Face Width
1/4 in

Details

Item
Std Abrsvs S/C Unitized Whl 873274,PK10
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
6000 RPM
Density
Medium/Hard
Attachment Type
Center Hole
Type
Wheel

Description

Std Abrsvs S/C Unitized Whl 873274,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.