Zoro Homepage

Std Abrsvs S/C Unitized Whl 873275,732 6, PK4

  • Mfr # 873275

  • Zoro # G6151308


product price: $296.99
/pk 4, $74.25/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Mounting Hole Size
1 in
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
6000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873275
Zoro #
G6151308
UPC #
00051115355783
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Mounting Hole Size
1 in
Face Width
1/2 in

Details

Item
Std Abrsvs S/C Unitized Whl 873275,PK4
Abrasive Material
Silicon Carbide
Abrasive Grade
Fine
Max. RPM
6000 RPM
Density
Medium/Hard
Attachment Type
Center Hole
Type
Wheel

Description

Std Abrsvs S/C Unitized Whl 873275,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.