Zoro Homepage

Std Abrsvs S/C Unitized Whl 890192,632 1, PK2

  • Mfr # 890192

  • Zoro # G6151369


product price: $671.99
/pk 2, $336.00/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Max. RPM
2600
Center Hole Diameter
1.25 in
Attachment Type
Center Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890192
Zoro #
G6151369
UPC #
00051115355172
Country of Origin
United States

Dimensions

Center Hole Diameter
1.25 in
Face Width
1 in
Overall Diameter
12 in

Details

Abrasive Material
Silicon Carbide
Grade
Fine
Item
Std Abrsvs S/C Unitized Whl 890192,PK2
Max. RPM
2600
Attachment Type
Center Hole
Density Rating
Soft/Medium
Type
Wheel

Description

Std Abrsvs S/C Unitized Whl 890192,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.