Zoro Homepage

Std Abrsvs Srfc Cndtng FE Dsc 845514, 4-1, PK100

  • Mfr # 845514

  • Zoro # G6151798


product price: $376.99
/pk 100, $3.77/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Dark Blue
Max. RPM
8000 RPM
Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845514
Zoro #
G6151798
UPC #
00051115331589
Country of Origin
United States

Dimensions

Diameter
4-1/2 in

Details

Item
Std Abrs Srfc Cndtng FE Dsc 845514,PK100
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Dark Blue
Max. RPM
8000 RPM
Type
Disc

Description

Std Abrs Srfc Cndtng FE Dsc 845514,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.