Zoro Homepage

Std Abrsvs Srfc Cndtng GP Dsc 845418, 4-1, PK100

  • Mfr # 845418

  • Zoro # G6151892


product price: $397.99
/pk 100, $3.98/ea
Free Shipping & Returns

Key Features

Disc Diameter
4-1/2"
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845418
Zoro #
G6151892
UPC #
00051115357145
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2"

Details

Item
Std Abrs Srfc Cndtng GP Dsc 845418,PK100
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Std Abrs Srfc Cndtng GP Dsc 845418,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.