Zoro Homepage

Std Abrsvs Srfc Cndtng RC Dsc 845045, 4-1, PK100

  • Mfr # 845045

  • Zoro # G6152087


product price: $663.99
/pk 100, $6.64/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Disc Diameter
4-1/2"
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845045
Zoro #
G6152087
UPC #
00051115357831
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2"

Details

Item
Std Abrs Srfc Cndtng RC Dsc 845045,PK100
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Extra Coarse

Description

Std Abrs Srfc Cndtng RC Dsc 845045,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.