Std Abrsvs Surfac Cndtnng GP Dsc 8, PK250, 3" Dia, Aluminum Oxide, Non-Woven Type
Mfr # 842437
Zoro # G6152242
product price: $771.99
/pk 250, $3.09/ea
Free Shipping & Returns
Key Features
Disc Diameter
3"
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842437
Zoro #
G6152242
UPC #
00051115357091
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Item
Std Abrsvs Surfac Cndtnng GP Dsc 8,PK250
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Description
Std Abrsvs Surfac Cndtnng GP Dsc 8,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.