Std Abrsvs Surface Cndtnng FE Dsc 8, PK50, 8" Dia, Aluminum Oxide, Non-Woven Type
Mfr # 845911
Zoro # G6152172
product price: $644.99
/pk 50, $12.90/ea
Free Shipping & Returns
Key Features
Disc Diameter
8"
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845911
Zoro #
G6152172
UPC #
00051115357466
Country of Origin
United States
Dimensions
Disc Diameter
8"
Details
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Item
Std Abrsvs Surface Cndtnng FE Dsc 8,PK50
Grade
Coarse
Description
Std Abrsvs Surface Cndtnng FE Dsc 8,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.