Std Abrsvs Surface Conditioning FE Dsc 8, PK100
Mfr # 845811
Zoro # G6152218
product price: $929.99
/pk 100, $9.30/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Max. RPM
6000 RPM
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845811
Zoro #
G6152218
UPC #
00051115331657
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Max. RPM
6000 RPM
Item
Std Abrsvs Surfac Cndtnng FE Dsc 8,PK100
Color
Dark Brown
Type
Disc
Description
Std Abrsvs Surfac Cndtnng FE Dsc 8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.