Zoro Homepage

Std Abrsvs Surface Conditioning FE Dsc 8, PK2

  • Mfr # 845002

  • Zoro # G6152330


product price: $574.99
/pk 2, $287.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Disc Diameter
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845002
Zoro #
G6152330
UPC #
00051115357541
Country of Origin
United States

Dimensions

Disc Diameter
48"

Details

Item
Std Abrsvs Surface Cndtnng FE Dsc 8,PK2
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven

Description

Std Abrsvs Surface Cndtnng FE Dsc 8,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.