Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs Surface Conditioning RC Dsc 8, PK100

  • Mfr # 845050

  • Zoro # G6152400


product price: $675.99
/pk 100, $6.76/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Disc Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845050
Zoro #
G6152400
UPC #
00051115357855
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
Std Abrsvs Surfac Cndtnng RC Dsc 8,PK100
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Abrasive Type
Non-Woven

Description

Std Abrsvs Surfac Cndtnng RC Dsc 8,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.