Zoro Homepage

Std Abrsvs Surface Conditioning RC Dsc 8, PK100

  • Mfr # 845815

  • Zoro # G6152437


product price: $950.99
/pk 100, $9.51/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Maximum Speed
6000 RPM
Overall Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845815
Zoro #
G6152437
UPC #
00051115357909
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Item
Std Abrsvs Surfac Cndtnng RC Dsc 8,PK100
Abrasive Material
Aluminum Oxide
Grade
Medium
Maximum Speed
6000 RPM

Description

Std Abrsvs Surfac Cndtnng RC Dsc 8,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.