Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Abrsvs Unitized Mounted Pnt 877009, 8, PK50

  • Mfr # 877009

  • Zoro # G6152601


product price: $328.99
/pk 50, $6.58/ea
Free Shipping & Returns

Key Features

Grade
Medium
Abrasive Material
Aluminum Oxide
Max. RPM
45300
Color
Blue
Abrasive Shank Size
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877009
Zoro #
G6152601
UPC #
00051115352935
Country of Origin
United States

Dimensions

Diameter
1/2 in
Abrasive Shank Size
0.12 in
Overall Length
1/2 in

Details

Item
Std Abrs Unitized Mntd Pnt,877009,8,PK50
Shape
B121
Grade
Medium
Abrasive Material
Aluminum Oxide
Max. RPM
45300
Color
Blue
Attachment Type
Shaft
For Use With
Die Grinders
Application
Blending, Cleaning, Deburring, Finishing

Description

Std Abrs Unitized Mntd Pnt,877009,8,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.