Std Abrsvs Unitized Mounted Pnt 877034, 8, PK50
Mfr # 877034
Zoro # G6152708
product price: $1,017.99
/pk 50, $20.36/ea
Free Shipping & Returns
Key Features
Diameter
1 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Max. RPM
25500
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877034
Zoro #
G6152708
UPC #
00051115353352
Country of Origin
United States
Dimensions
Diameter
1 in
Abrasive Shank Size
1/4 in
Overall Length
1 in
Details
Item
Std Abrs Unitized Mntd Pnt,877034,8,PK50
Shape
W220
Grade
Medium
Abrasive Material
Aluminum Oxide
Max. RPM
25500
Color
Blue
For Use With
Die Grinders
Application
Blending, Cleaning, Deburring, Finishing
Attachment Type
Shaft
Description
Std Abrs Unitized Mntd Pnt,877034,8,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.