Zoro Homepage

Std Abrsvs Unitized Mounted Point 877007, PK50

  • Mfr # 877007

  • Zoro # G6152839


product price: $315.99
/pk 50, $6.32/ea
Free Shipping & Returns

Key Features

Shape
B90
Diameter
1/2 in
Grade
Fine
Abrasive Material
Silicon Carbide
Max. RPM
34500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877007
Zoro #
G6152839
UPC #
00051115352812
Country of Origin
United States

Dimensions

Diameter
1/2 in
Abrasive Shank Size
0.12 in
Overall Length
1/2 in

Details

Item
Std Abrs Unitized Mntd Point,877007,PK50
Shape
B90
Grade
Fine
Abrasive Material
Silicon Carbide
Max. RPM
34500
Color
Black
For Use With
Die Grinders
Application
Blending, Cleaning, Deburring, Finishing
Attachment Type
Shaft

Description

Std Abrs Unitized Mntd Point,877007,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.